Shop All Wheel Lug Nuts & Bolts
Dorman
611-114 Wheel Nut M12-1.25 Acorn - 21mm Hex, 29mm Length
Mfr # 611-114
Zoro # G504271644
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.142 in
- Material Steel
- Type Acorn
- Application Infiniti 2010-91, Nissan 2023-78
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-114
- Zoro # G504271644
- UPC # 1949561125
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.142 in |
Thread Size | M12-1.25 |
Hex Size | 21 mm |
Details
Material | Steel |
Type | Acorn |
Application | Infiniti 2010-91, Nissan 2023-78 |
Seat Type | Conical - 60 Degrees |
Color | Chrome |
Thread Direction | Clockwise |
Thread Type | Fine |
System of Measurement | Metric |
Grade | Regular |
Item | Wheel Nut |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Hd Tensioner, 89482 (89482)
- SPEC-D TUNING 04-12 Chevrolet Colorado Corner Lights Black (2LC-COL04JM-TM)
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- SKF Auto Trans Shift Shaft Seal, 4912 (4912)
- DORMAN Wheel Lug Bolt #Dorman 610-616 (610-616)
- DORMAN 611-074 Wheel Nut M12-1.50 Dometop - 19mm Hex, 31mm Length (611-074)
- DORMAN 611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length (611-052)
- DORMAN Wheel Nut M14-2.0 Flanged Flat Face - 22.6 Mm. L (D18-6111961)
- DORMAN 611-979 Wheel Nut M14-1.50 Metric - 22mm Hex - 26mm Length (611-979)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- DORMAN 611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-027)
- Dorman Wheel Lug Nuts & Bolts