Shop All Wheel Lug Nuts & Bolts
Dorman
611-109 Wheel Nut M12-1.50 External Thread - 19mm Hex, 27.5mm Length
Mfr # 611-109
Zoro # G504271217
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.083 in
- Material Steel
- Type External Thread
- Seat Type Conical - 60 Degrees
- Application Chrysler 2005-93, General Motors 2020-82, Isuzu 2000-96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-109
- Zoro # G504271217
- UPC # 1949561120
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.083 in |
Thread Size | M12-1.50 |
Hex Size | 19 mm |
Details
Material | Steel |
Type | External Thread |
Seat Type | Conical - 60 Degrees |
Application | Chrysler 2005-93, General Motors 2020-82, Isuzu 2000-96 |
Color | Yellow |
Features | Open End Design |
Thread Type | Fine |
Thread Direction | Clockwise |
Item | Wheel Nut |
System of Measurement | Metric |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM Filter Oil Fram Ph2870A (PH2870A)
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 7443N (7443N)
- LANG TOOLS Extra Long Ratcheting Side Terminal Battery Wrench - 5/16" (6525)
- EDELMANN Steering Gear Pitman Shaft Seal Kit, 8763 (8763)
- DORMAN 611-123 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-1/4 In. Length (611-123)
- DORMAN 611-092 Wheel Nut 9/16-18 Flanged Flat Face - 1-1/16 In. Hex, 1 In. Length (611-092)
- DORMAN 611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length (611-052)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- NEWPORT FASTENERS 1/2"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (953784-BR-500)
- Dorman Wheel Lug Nuts & Bolts