Shop All Wheel Lug Nuts & Bolts
Dorman
611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length
Mfr # 611-093
Zoro # G704271161
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.938 in
- Material Steel
- Type Bulge
- Color Silver
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-093
- Zoro # G704271161
- UPC # 1949561193
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.938 in |
Thread Size | 1/2"-20 |
Hex Size | 13/16 in |
Details
Material | Steel |
Type | Bulge |
Color | Silver |
Seat Type | Conical - 60 Degrees |
Application | Ford Motor Company 2007-75, General Motors 2002-80 |
Features | Open End Design |
Grade | Regular |
System of Measurement | SAE |
Thread Type | Fine |
Item | Wheel Nut |
Thread Direction | Clockwise |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Original Equipment Wirng Extension, 7 ft. (56080)
- KEN-TOOL Extension Kit, 5-Pc 1/2" Drive (30235)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-25/32 x 4-3/8 In (BF948)
- PLOMBCO 225 oz MC style Plasteel clipon weight (PLO10845)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN Wheel Lug Bolt #Dorman 610-616 (610-616)
- DORMAN 611-254 Wheel Nut M12-1.25 Acorn - 21mm Hex, 41.7mm Length (611-254)
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- ASTRO PNEUMATIC KIT XL RIVET NUT DRILL ADAPTER 3/8" CAP (AOADN38)
- Dorman Automotive Tire & Wheel