Shop All Wheel Lug Nuts & Bolts
Dorman
611-091 Wheel Nut 1/2-20 Dometop - 3/4 In. Hex, 1-1/16 In. Length
Mfr # 611-091
Zoro # G504271255
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.062 in
- Material Steel
- Type Dometop Capped
- Color Chrome
- Application American Motors 1983-77, Chrysler 1989-76, Chrysler 1972-71, Dodge 1998-71, Plymouth 1989-71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-091
- Zoro # G504271255
- UPC # 1949561191
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.062 in |
Hex Size | 3/4 in |
Thread Size | 1/2"-20 |
Details
Material | Steel |
Type | Dometop Capped |
Color | Chrome |
Application | American Motors 1983-77, Chrysler 1989-76, Chrysler 1972-71, Dodge 1998-71, Plymouth 1989-71 |
Seat Type | Conical - 60 Degrees |
Thread Type | Fine |
Thread Direction | Clockwise |
System of Measurement | SAE |
Grade | Regular |
Item | Wheel Nut |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 88-14 LESABRE/REGAL/RENDEZVOUS/AVALANCHE/AVALANCHE 1500/2500/CAVALIER/ (80004)
- WAI GLOBAL WIPER MOTOR, WPM1074L (WPM1074L)
- VELVAC Air Brake, Full Union, 3/8" (011041)
- SNOW WHITE Wash Mitt Car Chenille (85-320)
- DORMAN 611-092 Wheel Nut 9/16-18 Flanged Flat Face - 1-1/16 In. Hex, 1 In. Length (611-092)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 611-014 Wheel Nut 7/16-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-014)
- Dorman Automotive Tire & Wheel