Shop All Wheel Lug Nuts & Bolts
Dorman
611-090 Wheel Nut M12-1.50 Flattop - 19mm Hex, 32.5mm Length
Mfr # 611-090
Zoro # G104271303
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.28 in
- Type Flattop Capped
- Color Black
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-090
- Zoro # G104271303
- UPC # 1949561190
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.28 in |
Hex Size | 19 mm |
Thread Size | M12-1.50 |
Details
Material | Steel |
Type | Flattop Capped |
Color | Black |
Seat Type | Conical - 60 Degrees |
Application | Buick 1986, Chevrolet 1991-82, Dodge 1989-85, GMC 1987-82, Oldsmobile 1990-82, Plymouth 1989-88 |
System of Measurement | Metric |
Thread Direction | Clockwise |
Grade | Regular |
Item | Wheel Nut |
Thread Type | Fine |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Lift Axle Cont Mod 5040 Ser.N/C Sol. (034141)
- PYLE Universal Marine Stereo Housing W/Full Chassis Wired Casing (White) (PLMRCW3)
- CTA MANUFACTURING Flip Socket, 22mm x 24mm (4217)
- CURT Snap Hook, 5000lbs, 7/16", 81277 (81277)
- DORMAN 611-223 M14-2.0 Wheel Cover Retaining Nut - 21mm Hex, 30.56mm Length (611-223)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN OE Replacement 0469 Shoulder Length 0623 Knurl Diameter 1220 Thread Size (610-441)
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- DORMAN 611-120 Wheel Nut M12-1.50 Acorn - 19mm Hex, 22mm Length (611-120)
- DORMAN 611-046 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 7/16 In. Length (611-046)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- Dorman Wheel Lug Nuts & Bolts