Shop All Wheel Lug Nuts & Bolts
Dorman
611-088 1/2-20 Wheel Cover Retaining Nut - 13/16 In. Hex, 7/8 In. Length
Mfr # 611-088
Zoro # G104271112
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8 in
- Material Steel
- Type Wheel Cover Retaining
- Application General Motors 1992-77
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-088
- Zoro # G104271112
- UPC # 1949561188
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 7/8 in |
Thread Size | 1/2"-20 |
Hex Size | 13/16 in |
Details
Material | Steel |
Type | Wheel Cover Retaining |
Application | General Motors 1992-77 |
Color | Silver |
Seat Type | Conical - 60 Degrees |
Features | Open End Design |
Thread Direction | Clockwise |
Thread Type | Fine |
System of Measurement | SAE |
Grade | Regular |
Item | Wheel Nut |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Engine Load Leveler, Steel, 1500 lb. (4305)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1249-030026)
- VELVAC Atm/Mini In-Line Fuseholder W/Cover (091426)
- GROTE Reflector- Red- Mini Stick-On Rect.- Ret, 40132-5 (40132-5)
- DORMAN 611-014 Wheel Nut 7/16-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-014)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- DORMAN Wheel Nut M14-2.0 Flanged Flat Face - 22.6 Mm. L (D18-6111961)
- DORMAN 611-051 Wheel Nut 5/8-18 Standard - 1-1/16 In. Hex, 29/32 In. Length (611-051)
- DORMAN 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2.230 In. Length (610-426)
- DORMAN Wheel Nut 1/2-20 Bulge Wheel-3/4 In Hex, 611-154 (611-154)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- Dorman Automotive Tire & Wheel