Shop All Wheel Lug Nuts & Bolts
Dorman
611-086 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 7/8 In. Length
Mfr # 611-086
Zoro # G704271079
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8 in
- Material Steel
- Type Wheel Cover Retaining
- Seat Type Conical - 60 Degrees
- Application Buick 1985-77, Chevrolet 1990-77, Oldsmobile 1985-73, Pontiac 1986-83, Pontiac 1981-77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-086
- Zoro # G704271079
- UPC # 1949561186
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 7/8 in |
Thread Size | 7/16"-20 |
Hex Size | 3/4 in |
Details
Material | Steel |
Type | Wheel Cover Retaining |
Seat Type | Conical - 60 Degrees |
Application | Buick 1985-77, Chevrolet 1990-77, Oldsmobile 1985-73, Pontiac 1986-83, Pontiac 1981-77 |
Color | Silver |
Item | Wheel Nut |
Grade | Regular |
Thread Direction | Clockwise |
Thread Type | Fine |
System of Measurement | SAE |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Spin-On, P550215 (P550215)
- TIMKEN WHEEL BEARING RETAINING CLIP (RET189)
- 3M 3M 05206 Marine Adhesive/Sealant 5200, White / 1 oz. (7010325697)
- POWERSTOP NEXT GEN EURO CARBON FIBER-CERAMIC BRAKE (NXE-1867)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN 611-122 Wheel Nut 1/2-20 Dometop - 3/4 In. Hex, 1-5/16 In. Length (611-122)
- DORMAN Wheel Nut M14-2.0 Flanged Flat Face - 22.6 Mm. L (D18-6111961)
- DORMAN 611-123 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-1/4 In. Length (611-123)
- DORMAN Wheel Nut 1/2-20 Bulge Wheel-3/4 In Hex, 611-154 (611-154)
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- Dorman Wheel Lug Nuts & Bolts