Shop All Wheel Lug Nuts & Bolts
Dorman
611-074 Wheel Nut M12-1.50 Dometop - 19mm Hex, 31mm Length
Mfr # 611-074
Zoro # G504271019
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.709 in
- Type Standard
- Seat Type Conical - 60 Degrees
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-074
- Zoro # G504271019
- UPC # 1949561174
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.709 in |
Hex Size | 21 mm |
Thread Size | M12-1.50 |
Details
Material | Steel |
Type | Standard |
Seat Type | Conical - 60 Degrees |
Color | Silver |
Features | Open End Design |
Item | Wheel Nut |
Grade | Regular |
Thread Type | Fine |
System of Measurement | Metric |
Thread Direction | Clockwise |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B122 (B122)
- SEACHOICE Non-Skid Deck Cleaner, Gallon (90651)
- AP PRODUCTS AP Products 014-191072 Venture Replacement Gear Set - 18:1 (014-191072)
- FRAM OE Replacement, Cone (CA8039)
- DORMAN 611-109 Wheel Nut M12-1.50 External Thread - 19mm Hex, 27.5mm Length (611-109)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN 611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length (611-052)
- MIDWEST FASTENER 1/2"-20 x 1-39/64" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK (75486)
- Dorman Automotive Tire & Wheel