Shop All Wheel Lug Nuts & Bolts
Dorman
611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length
Mfr # 611-072
Zoro # G504270999
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.709 in
- Type Standard
- Seat Type Conical - 60 Degrees
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-072
- Zoro # G504270999
- UPC # 1949561172
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.709 in |
Hex Size | 21 mm |
Thread Size | M12-1.50 |
Details
Material | Steel |
Type | Standard |
Seat Type | Conical - 60 Degrees |
Color | Silver |
Features | Open End Design |
Grade | Regular |
Thread Type | Fine |
Item | Wheel Nut |
Thread Direction | Clockwise |
System of Measurement | Metric |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON Fuel Additive, 12 oz. Size, Yellow (67740 00309)
- PARKER Male Connector, 1/2 x 1/4 In (68PTC-8-4)
- AUTOTEX Wiper Blade, Universal, Size 20 In (M6-20)
- TRU-FLATE Bbrg Professional Stitcher, 1-1/2 In (17-244)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN 611-223 M14-2.0 Wheel Cover Retaining Nut - 21mm Hex, 30.56mm Length (611-223)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- DORMAN 611-092 Wheel Nut 9/16-18 Flanged Flat Face - 1-1/16 In. Hex, 1 In. Length (611-092)
- DORMAN 611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length (611-052)
- DORMAN 611-086 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 7/8 In. Length (611-086)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- Dorman Automotive Tire & Wheel