Shop All Wheel Lug Nuts & Bolts
Dorman
611-067 Wheel Nut M14-1.50 Bulge - 19mm Hex, 20.5mm Length
Mfr # 611-067
Zoro # G604270981
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.807 in
- Type Bulge
- Color Black
- Application Porsche 1983-80, Volkswagen 2001-93, Volkswagen 1991-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-067
- Zoro # G604270981
- UPC # 1949561167
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.807 in |
Thread Size | M14-1.50 |
Hex Size | 19 mm |
Details
Material | Steel |
Type | Bulge |
Color | Black |
Application | Porsche 1983-80, Volkswagen 2001-93, Volkswagen 1991-80 |
Seat Type | Radius |
Features | Open End Design |
Grade | Regular |
System of Measurement | Metric |
Thread Type | Fine |
Thread Direction | Clockwise |
Item | Wheel Nut |
Positions | Rear |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Delco 8200330 / 39Mt 24 Volt 11 Tooth (410-12709)
- TOUGH GUY Funnel, 4 In. Dia, 8 Oz. (240127)
- RAIN-X 20", Single Blade, Without Spoiler, Black, 3 Season Rubber Blade (RX30120)
- AMES RESEARCH LABORATORIES Ames Research Laboratories Inc SEB5 5 Gallon Super Elasto Barrier (SEB5)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- DORMAN 611-123 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-1/4 In. Length (611-123)
- DORMAN 611-084 Wheel Nut M12-1.50 Dometop - 19mm Hex, 36mm Length (611-084)
- DORMAN 611-051 Wheel Nut 5/8-18 Standard - 1-1/16 In. Hex, 29/32 In. Length (611-051)
- MCGARD 6 LUG 142X1.5 INSTALLATION KIT (84620)
- Dorman Automotive Tire & Wheel