Shop All Wheel Lug Nuts & Bolts
Dorman
611-066 Wheel Nut M12-1.50 Standard - 21mm Hex, 16mm Length
Mfr # 611-066
Zoro # G404270976
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.63 in
- Material Steel
- Type Standard
- Color Silver
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-066
- Zoro # G404270976
- UPC # 1949561166
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.63 in |
Hex Size | 21 mm |
Thread Size | M12-1.50 |
Details
Material | Steel |
Type | Standard |
Color | Silver |
Seat Type | Conical - 60 Degrees |
Features | Open End Design |
System of Measurement | Metric |
Item | Wheel Nut |
Thread Type | Fine |
Grade | Regular |
Thread Direction | Clockwise |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Esi6 Brake Fluid, Esi6-32N (ESI6-32N)
- LISLE Kevlar Hot Sleeve (18700)
- KEX TIRE REPAIR 16 oz Liner Sealer, Brush Top Can (KEXKX-508F-1)
- TITAN Mini Magnetic Parts Tray (TIT32962)
- DORMAN 611-074 Wheel Nut M12-1.50 Dometop - 19mm Hex, 31mm Length (611-074)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 611-092 Wheel Nut 9/16-18 Flanged Flat Face - 1-1/16 In. Hex, 1 In. Length (611-092)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- DORMAN 611-979 Wheel Nut M14-1.50 Metric - 22mm Hex - 26mm Length (611-979)
- DORMAN 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2.230 In. Length (610-426)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1904SL)
- Dorman Automotive Tire & Wheel