Shop All Wheel Lug Nuts & Bolts
Dorman
611-058 Wheel Nut 9/16-18 Standard - 1-1/16 In. Hex, 21/32 In. Length
Mfr # 611-058
Zoro # G104271235
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.656 in
- Type Standard
- Seat Type Conical - 90 Degrees
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-058
- Zoro # G104271235
- UPC # 1949561158
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.656 in |
Hex Size | 1-1/16 in |
Thread Size | 9/16"-18 |
Details
Material | Steel |
Type | Standard |
Seat Type | Conical - 90 Degrees |
Color | Silver |
Application | Ford 1984-67 |
Features | Open End Design |
System of Measurement | SAE |
Thread Direction | Clockwise |
Positions | Front, Rear |
Grade | Regular |
Thread Type | Fine |
Item | Wheel Nut |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GBJ005A, 5 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ005A)
- PRONTO Front Brake Rotor, Br90102002 (BR90102002)
- D-A LUBRICANT CO D-A HydraTrans 100 Transmission/Hydraulic Fluid - 5 Gallon Pail (57518)
- REESE Brake Control, For Use With Trailer (90885)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN 611-084 Wheel Nut M12-1.50 Dometop - 19mm Hex, 36mm Length (611-084)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- DORMAN 611-008 Wheel Nut M14-1.50 Metric - 21mm Hex, 44.5mm Length (611-008)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-066 Wheel Nut M12-1.50 Standard - 21mm Hex, 16mm Length (611-066)
- Dorman Automotive Tire & Wheel