Shop All Wheel Lug Nuts & Bolts
Dorman
611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length
Mfr # 611-052
Zoro # G004271250
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Material Steel
- Type Standard
- Seat Type Conical - 60 Degrees
- Application AM General 1995-92, Chevrolet 1999-71, Ford 2023-21, Ford 2019-92, GMC 1999-71, Jeep 1988-74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-052
- Zoro # G004271250
- UPC # 1949561152
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 3/4 in |
Thread Size | 9/16"-18 |
Hex Size | 7/8 in |
Details
Material | Steel |
Type | Standard |
Seat Type | Conical - 60 Degrees |
Application | AM General 1995-92, Chevrolet 1999-71, Ford 2023-21, Ford 2019-92, GMC 1999-71, Jeep 1988-74 |
Color | Silver |
Features | Open End Design |
Item | Wheel Nut |
System of Measurement | SAE |
Thread Direction | Clockwise |
Grade | Regular |
Thread Type | Fine |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Carbon & Gasket Scraper, W234C (W234C)
- ILC Replacement for Hosobuchi Op2114 replacement light bulb lamp (OP2114 HOSOBUCHI)
- MAIN FILTER HYDAC/HYCON 2058114 Replacement/Interchange Spin-On Filter (MF0411119)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30300)
- DORMAN 611-122 Wheel Nut 1/2-20 Dometop - 3/4 In. Hex, 1-5/16 In. Length (611-122)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- DORMAN 611-074 Wheel Nut M12-1.50 Dometop - 19mm Hex, 31mm Length (611-074)
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- DORMAN Wheel Lug Bolt #Dorman 610-616 (610-616)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1904SL)
- Dorman Wheel Lug Nuts & Bolts