Shop All Wheel Lug Nuts & Bolts
Dorman
611-051 Wheel Nut 5/8-18 Standard - 1-1/16 In. Hex, 29/32 In. Length
Mfr # 611-051
Zoro # G004271267
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.906 in
- Type Standard
- Seat Type Conical - 60 Degrees
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-051
- Zoro # G004271267
- UPC # 1949561151
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.906 in |
Hex Size | 1-1/16 in |
Thread Size | 5/8"-18 |
Details
Material | Steel |
Type | Standard |
Seat Type | Conical - 60 Degrees |
Color | Silver |
Application | Ford P-350 1976-67, Ford P-400 1976-75, Ford P400 1972-67 |
Features | Open End Design |
System of Measurement | SAE |
Grade | Regular |
Thread Type | Fine |
Thread Direction | Clockwise |
Item | Wheel Nut |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fiber Gasket, Gasket, G379 (G379)
- J.W. SPEAKER Low Beam Heated Headlight, LED Type (8800 Evolution 2)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS & BRACKETS (415078-401445)
- WIX FILTERS 57712 Engine Oil Filter (57712)
- DORMAN 611-127 Wheel Nut 9/16-18 Flanged Flat Face - 7/8 In. Hex, 1-1/16 In. Length (611-127)
- DORMAN 611-084 Wheel Nut M12-1.50 Dometop - 19mm Hex, 36mm Length (611-084)
- DORMAN 611-303 Wheel Nut M12-1.50 Capped - 19 Mm Hex, 32.1 Mm Length (611-303)
- DORMAN 611-014 Wheel Nut 7/16-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-014)
- DORMAN 611-248 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 1.2 In. Length (611-248)
- DORMAN 611-296 Wheel Nut 9/16-18 Flanged Flat Face - 15/16 Hex, 1-1/8 Length (611-296)
- MCGARD WHEEL LOCK SET 12 X 1.5 NUT CONE (24137)
- Dorman Wheel Lug Nuts & Bolts