Shop All Wheel Lug Nuts & Bolts
Dorman
611-046 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 7/16 In. Length
Mfr # 611-046
Zoro # G904271343
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.437 in
- Type Standard Locking
- Color Silver
- Application Chevrolet 1970-60, GMC 1970-66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-046
- Zoro # G904271343
- UPC # 1949561146
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.437 in |
Hex Size | 3/4 in |
Thread Size | 1/2"-20 |
Details
Material | Steel |
Type | Standard Locking |
Color | Silver |
Application | Chevrolet 1970-60, GMC 1970-66 |
Seat Type | Conical |
Features | Open End Design |
Thread Type | Fine |
Thread Direction | Clockwise |
Grade | Regular |
Item | Wheel Nut |
System of Measurement | SAE |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket- Blk- Unvrsl 2Stud License- Rtl, 43262-5 (43262-5)
- DAYCO Auto V-Belt, Industry Number 13A1180 (17465)
- ECCO LED, Directional, 4 LEDs, Amber/Clear (ED3704AC)
- EXTREME MAX Extreme Max 3004.4553 Economy Spare Tire Carrier (3004.4553)
- DORMAN 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2.230 In. Length (610-426)
- DORMAN 611-296 Wheel Nut 9/16-18 Flanged Flat Face - 15/16 Hex, 1-1/8 Length (611-296)
- DORMAN 611-303 Wheel Nut M12-1.50 Capped - 19 Mm Hex, 32.1 Mm Length (611-303)
- DORMAN 611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-027)
- DORMAN 611-979 Wheel Nut M14-1.50 Metric - 22mm Hex - 26mm Length (611-979)
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- Dorman Automotive Tire & Wheel