Shop All Wheel Lug Nuts & Bolts
Dorman
611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length
Mfr # 611-027
Zoro # G704271338
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.563 in
- Material Steel
- Type Standard
- Color Silver
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-027
- Zoro # G704271338
- UPC # 1949561127
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.563 in |
Hex Size | 3/4 in |
Thread Size | 1/2"-20 |
Details
Material | Steel |
Type | Standard |
Color | Silver |
Seat Type | Conical - 60 Degrees |
Features | Open End Design |
Item | Wheel Nut |
Thread Type | Fine |
Grade | Regular |
Thread Direction | Clockwise |
System of Measurement | SAE |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Clutch Cable, Ca-402 (CA-402)
- ILC Replacement for KUBOTA 15852-63013 STARTER (15852-63013 STARTER)
- GEARWRENCH Disc Brake Lining Wear Gauge (2116D)
- BAYCO Retractable Metal Cord Reel W/ 3 Outlets (BAYSL800)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN 611-303 Wheel Nut M12-1.50 Capped - 19 Mm Hex, 32.1 Mm Length (611-303)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 611-120 Wheel Nut M12-1.50 Acorn - 19mm Hex, 22mm Length (611-120)
- DORMAN 611-074 Wheel Nut M12-1.50 Dometop - 19mm Hex, 31mm Length (611-074)
- DORMAN OE Replacement 0469 Shoulder Length 0623 Knurl Diameter 1220 Thread Size (610-441)
- Dorman Wheel Lug Nuts & Bolts