Shop All Wheel Bolts
Dorman
610-547 M12-1.50 Serrated Wheel Stud - 14.42mm Knurl, 47.2mm Length
Mfr # 610-547
Zoro # G504271200
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.50
- Fastener Length 47.2 mm
- Material Steel
- Head Style Serrated Shoulder
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 610-547
- Zoro # G504271200
- UPC # 1949536606
- Country of Origin United States
- Category Wheel Bolts
Dimensions
Thread Size | M12-1.50 |
Fastener Length | 47.2 mm |
Details
Material | Steel |
Head Style | Serrated Shoulder |
Item | Wheel Bolt |
System of Measurement | Metric |
Description
When it comes to your wheels, don't take chances. Dorman's Wheel Studs are produced to strict engineering quality standards. Our engineers design these parts with tight tolerance on specific part characteristics to ensure proper fit and function, this design provides assurance your wheels will be tight every time they are removed and installed. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07040.120.0030)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51566.019.0100)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.050.0035)
- DORMAN 610-181 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 1-7/8 In. Length (610-181)
- DORMAN 610-024 7/16-20 Serrated Wheel Stud - .570 In. Knurl, 1-3/8 In. Length (610-024)
- DORMAN 610-300 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 2-7/16 In. Length (610-300)
- DORMAN 610-260 1/2-20 Serrated Wheel Stud - .618 In. Knurl, 1-13/16 In. Length (610-260)
- DORMAN 610-132 1/2-20 Serrated Wheel Stud - .650 In. Knurl, 1-5/8 In. Length (610-132)
- DORMAN M14-1.50 Serrated Wheel Stud - 15.67mm Knurl (D18-6104311)
- ARP LATE MODEL GM M12 X 1.50IN WHEEL STUD KIT (100-7708)
- Dorman Wheel Bolts