Shop All Wheel Bolts
Dorman
610-543 M12-1.50 Serrated Wheel Stud - 12.95 Mm Knurl, 52.9 Mm Length
Mfr # 610-543
Zoro # G504270845
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.50
- Fastener Length 52.9 mm
- Material Steel
- Head Style Serrated Shoulder
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 610-543
- Zoro # G504270845
- UPC # 1949536594
- Country of Origin United States
- Category Wheel Bolts
Dimensions
Thread Size | M12-1.50 |
Fastener Length | 52.9 mm |
Details
Material | Steel |
Head Style | Serrated Shoulder |
Item | Wheel Bolt |
System of Measurement | Metric |
Description
When it comes to your wheels, don't take chances. Dorman's Wheel Studs are produced to strict engineering quality standards. Our engineers design these parts with tight tolerance on specific part characteristics to ensure proper fit and function, this design provides assurance your wheels will be tight every time they are removed and installed. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 10 PK (U51050.050.0075)
- ZORO SELECT Ergo Tuflok Retainer Assortment, 110 Pc (8180)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK10 (U51798.025.0100)
- DORMAN 610-547 M12-1.50 Serrated Wheel Stud - 14.42mm Knurl, 47.2mm Length (610-547)
- DORMAN 610-558 9/16-18 Serrated Wheel Stud - .65 In. Knurl, 2.5 In. Length (610-558)
- DORMAN 610-309 M12-1.50 Serrated Wheel Stud With Clip Head - 13.06mm Knurl, 42.5mm Lengt (610-309)
- DORMAN 610-468 M12-1.50 Serrated Wheel Stud - 12.80mm Knurl, 43.75mm Length (610-468)
- DORMAN 610-077 5/8-18 Serrated Wheel Stud With Clip Head - .657 In. Knurl, 2-1/8 In. Len (610-077)
- DORMAN 610-330 M14-1.50 Serrated Wheel Stud - 15.93mm Knurl, 46mm Length (610-330)
- DORMAN M14-1.50 Serrated Wheel Stud - 15.67mm Knurl (D18-6104311)
- Dorman Wheel Bolts