Shop All Wheel Bolts
Dorman
610-300 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 2-7/16 In. Length
Mfr # 610-300
Zoro # G104270733
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 9/16"-20
- Fastener Length 2-7/16 in
- Material Steel
- Head Style Serrated Shoulder
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 610-300
- Zoro # G104270733
- UPC # 1949561000
- Country of Origin United States
- Category Wheel Bolts
Dimensions
Thread Size | 9/16"-20 |
Fastener Length | 2-7/16 in |
Details
Material | Steel |
Head Style | Serrated Shoulder |
Item | Wheel Bolt |
System of Measurement | Inch |
Description
When it comes to your wheels, don't take chances. Dorman's Wheel Studs are produced to strict engineering quality standards. Our engineers design these parts with tight tolerance on specific part characteristics to ensure proper fit and function, this design provides assurance your wheels will be tight every time they are removed and installed. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (N04100.037.0400)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07984)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.030.0025)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Nylon 1/4 in OD (140504RFN)
- DORMAN 610-558 9/16-18 Serrated Wheel Stud - .65 In. Knurl, 2.5 In. Length (610-558)
- DORMAN 610-181 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 1-7/8 In. Length (610-181)
- DORMAN Wheel Bolt, 610-547-1 (610-547-1)
- DORMAN 610-330 M14-1.50 Serrated Wheel Stud - 15.93mm Knurl, 46mm Length (610-330)
- DORMAN M14-1.50 Serrated Wheel Stud-16.50Mm Knu Wheel Lug Stud, 610-527 (610-527)
- DORMAN M14-1.50 Serrated Wheel Stud - 15.67mm Knurl (D18-6104311)
- LIPPERT PRESS-IN WHEEL STUD, 1/2IN-20 UNF X 1.98IN, 0.0617IN KNURL (121803)
- Dorman Wheel Bolts