Shop All Automotive Heating & Air Conditioning Parts
Dorman
604-881 Air Door Actuator - Temp Motor, Passenger
Mfr # 604-881
Zoro # G604308462
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Terminal Type Pin
- Vehicle Fit Honda Accord 2007-03
- Positions Main
- Activation Type Rotary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 604-881
- Zoro # G604308462
- UPC # 88548428333
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Details
Material | Plastic |
Terminal Type | Pin |
Vehicle Fit | Honda Accord 2007-03 |
Positions | Main |
Activation Type | Rotary |
Item | Air Door Actuator |
Number of Terminals | 7 |
Terminal Gender | Male |
Description
This HVAC heater blend door actuator is precision-engineered to match the quality and performance of the original blend door actuator on specific vehicle years, makes and models. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Male Run Tee, Compression, 150psi (971-6-6-6)
- RTX Alloy Wheel, Illusion 17x7.5 5x114.3 ET45 CB73.1 White And Black (081105)
- HELLA Hella Sea Hawk 9-33V DC White Light LED Floodlight, Spread (980670311)
- GKS LIFTING AND MOVING SOLUTIONS GKS Jack and Roll Block 9-10010, 12"L x 4"W x 4"H - 40,000 Lb. Capacity (D3624-1.5')
- DORMAN Bmr Kit, 973-442 (973-442)
- DORMAN Heater Hose Tee Connector, Dorman - Help 47993 (47993)
- DORMAN Bmr Kit, 973-444 (973-444)
- DORMAN A/C Compressor Bypass Pulley, 34195 (34195)
- DORMAN HVAC Heater Hose Connector, 47164 (47164)
- DORMAN 973-407 Blower Motor Resistor Kit with Harness (973-407)
- UNIVERSAL AIR COND Dodge Grand Caravan 17-15 (EV940093PFC)
- Dorman Automotive Heating & Air Conditioning Parts