Shop All Turn Signal Lights, and Side Marker Lights
Dorman
601-160 High Intensity Discharge Headlight Igniter
Mfr # 601-160
Zoro # G604308585
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 2 in
- Height 2-1/2 in
- Material Aluminum
- Housing Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 601-160
- Zoro # G604308585
- UPC # 88548436162
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Width | 1 in |
Length | 2 in |
Height | 2-1/2 in |
Details
Material | Aluminum |
Housing Color | Silver |
Lighting Technology | HID |
Terminal Gender | Male |
Item | Headlight Igniter |
Position | Left; Right |
Number of Terminals | 1 |
Terminal Type | Pin |
Description
The Xenon Headlight Igniter regulates the flow of electrical voltage to operate the vehicle's headlight bulbs. The xenon igniter is responsible for increasing the bulbs ability to produce optimal lighting for excellent nighttime visibility. Additionally, our Xenon Headlight Igniters are affordable and ensures the easiest, cost savings alternative to replacing the entire headlight assembly. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC RADIATOR TEST CAP LATE GM & FORD (AO7858541)
- MONROE Max-Air Air Shock Absorber, Ma834 (MA834)
- WIX FILTERS Air Filter W/Fin, 42919 (42919)
- MOTORMITE CHOKE CONVERSION KIT (55101)
- DORMAN Tail Light Socket, 85860 (85860)
- DORMAN Tail Light Harness - Right, 923-017 (923-017)
- DORMAN Tail Lamp Assembly, 1611135 (1611135)
- DORMAN Hazard Warning Switch, 924-608 (924-608)
- DORMAN Parking/Turn Signal Lamp Assembly, 1630260 (1630260)
- DORMAN Tail Light Circuit Board, 923-012 (923-012)
- GROTE Marker Lamp, LED, School Bus Wedge, Yellow (G5053)
- Dorman Automotive Lighting