Shop All Turn Signal Lights, and Side Marker Lights
Dorman
601-054 High Intensity Discharge Control Ballast
Mfr # 601-054
Zoro # G804308651
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/2 in
- Width 4-1/2 in
- Thickness 1-1/2 in
- Material Aluminum
- Vehicle Fit Infiniti 2011-04, Mazda 2012-07, Nissan 2014-03, Saab 2006-05, Subaru 2014-04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 601-054
- Zoro # G804308651
- UPC # 3749560641
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length | 4-1/2 in |
Width | 4-1/2 in |
Details
Thickness | 1-1/2 in |
Material | Aluminum |
Vehicle Fit | Infiniti 2011-04, Mazda 2012-07, Nissan 2014-03, Saab 2006-05, Subaru 2014-04 |
Lighting Technology | HID |
Housing Color | Black |
Number of Terminals | 2 |
Terminal Type | Blade |
Number of Connectors | 2 |
Item | Lighting Ballast |
Description
Our direct replacement HID lighting ballasts are quality engineered to regulate voltage from the vehicle's battery to the headlight for excellent nighttime visibility. The HID lighting ballast helps to restore proper operation of your vehicle's headlights and improves the overall performance of the high intensity discharge module. ATTENTION: Please remove and install HID bulbs with extreme care, failure to do so will result in flicking or a non-working headlight. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Terex Corp Genie, 4Pk, Gs1930 24 Volts (GS-1930 24 VOLTS 4 PACK)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45025 (45025)
- AKEBONO 13-16 Niss Pathfndr/14-16 Infinit Qx60:F Proact Disk Pad, Act1649 (ACT1649)
- DORMAN Tail Light Circuit Board, 923-012 (923-012)
- DORMAN Headlight Bulb Retainer, 42420 (42420)
- DORMAN Headlight Switch Knob, 76872 (76872)
- DORMAN Hazard Warning Switch, 924-605 (924-605)
- DORMAN Parking/Turn Signal Lamp Assembly, 1630260 (1630260)
- DORMAN Hazard Warning Switch, 924-601 (924-601)
- PETERSON MANUFACTURING DOUBLE FACE AMBER PARK AND TURN SIGNAL (313AA)
- Dorman Automotive Headlight, Signal & Tail Light Assemblies