Shop All Drive Shafts & Axles
Dorman
594-706 Harmonic Balancer Assembly
Mfr # 594-706
Zoro # G504272689
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Stress-Resistant Rubber Bond; Degree Markings
- Depth 30 mm
- Vehicle Fit Hyundai Sonata 2014-11, Kia Optima 2016-11
- Outside Dia. 148 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 594-706
- Zoro # G504272689
- UPC # 88548485859
- Country of Origin China
- Category Drive Shafts & Axles
Dimensions
Depth | 30 mm |
Outside Dia. | 148 mm |
Inside Dia. | 28 mm |
Mounting Hole Dia. | 42 mm |
Details
Color | Black |
Features | Stress-Resistant Rubber Bond; Degree Markings |
Vehicle Fit | Hyundai Sonata 2014-11, Kia Optima 2016-11 |
Belt Type | Serpentine |
Number of Mounting Holes | 1 |
Item | Harmonic Balancer |
Grade | Regular |
Number of Pulley Grooves | 10 |
Description
Durable and sleek, Dorman Harmonic Balancers feature a stress-resistant rubber bond that withstands the damaging effects of heat, salt, ozone and general wear and tear. The ductile steel construction allows for improved tensile and impact strength, safeguarding the engine and maintaining fuel efficiency year after year. Dorman Harmonic Balancers undergo detailed dimensional checks of the full assembly and critical components to ensure the strength and integrity of the part. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Race - Front Outer, M88010 (M88010)
- LUK Flywheel, Lfw132 (LFW132)
- GROTE ALUM. LOAD EQUALIZER (94900-5)
- MAIN FILTER DOOSAN K1022788 Replacement/Interchange Spin-On Filter (MF0575541)
- DORMAN Drive Shaft Center Support Bearing, 934-201 (934-201)
- DORMAN Drive Shaft Slip Yoke - Rear Driveshaft at Transfer Case, 697-513 (697-513)
- DORMAN 926-885 Harmonic Balancer Bolt (926-885)
- DORMAN Drive Shaft CV Joint - Front, 932-301 (932-301)
- DORMAN 618-015 Spindle Washer - I.D. 21.5mm O.D. 36.0mm Thickness 3.7mm (618-015)
- DORMAN Drive Shaft Center Support Bearing, 934-102 (934-102)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 470565 (470565)
- Dorman Drive Shafts & Axles