Shop All Engine Components
Dorman
555-085 Steel Cup Expansion Plug 2-3/32 In., Height 0.530
Mfr # 555-085
Zoro # G004269813
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.53 in
- Material Steel
- Application General Motors 2005-58
- Closed End Dia. 2.093 in
- Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 555-085
- Zoro # G004269813
- UPC # 1949555585
- Country of Origin United States
- Category Engine Components
Dimensions
Height | 0.53 in |
Closed End Dia. | 2.093 in |
Open End Dia. | 2.105 in |
Details
Material | Steel |
Application | General Motors 2005-58 |
Item | Camshaft Expansion Plug |
Type | Cup |
Description
Dorman's Engine Camshaft Plugs are available in multiple styles, including Cup Type, Pilot Seal, Reverse Taper, Concave, Quick-Seal Rubber and Quick-Seal Copper. Our uniquely designed Pilot Seal Expansion Plug ensures a leak-proof fit. We also offer Engine Camshaft Plug Kits. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICO INDUSTRIES San Francisco 49ers License Plate Metal (6734513430)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 5.0 oz. (LT1050)
- BENNETT MARINE A1113 Lower Hinge (A1113)
- DAYCO 90 Yamaha Industrial Belt, Bp64 (BP64)
- DORMAN Sunvisor Clip, 74437 (74437)
- DORMAN Cig. Lighter Socket, 56458 (56458)
- DORMAN Brake Pedal Pad, 20743 (20743)
- DORMAN 603-232 Non-Pressurized Coolant Reservoir (603-232)
- DORMAN Engine Oil Dipstick, 917-368 (917-368)
- DORMAN Non-Pressurized Coolant Reservoir, 603-5501 (603-5501)
- ELECTRONIC SPEC. Electronic Specialities 687 Low Current Probe Digital Multimeter (EL687)
- Dorman Engine Components