Shop All Control & Idler Arms
Dorman
524-539 Front Left Lower Control Arm
Mfr # 524-539
Zoro # G304293969
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 262.5 mm
- Material Aluminum
- Includes Bushings
- Color Black
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 524-539
- Zoro # G304293969
- UPC # 88548441333
- Country of Origin Taiwan, Province of China
- Category Control & Idler Arms
Dimensions
Length | 262.5 mm |
Bushing Length | 92 mm |
Bushing Inside Diameter | 14.3 mm |
Bushing Outside Diameter | 39.6 mm |
Details
Item | Control Arm |
Material | Aluminum |
Includes | Bushings |
Color | Black |
Finish | Powder Coated |
Vehicle Fit | Mercedes-Benz 2019-12 |
Position | Front Left Lower |
Grade Type | Regular |
Bushing Color | Black |
Construction | Casting/Forged |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
End 2 Type | Press-In |
Description
This suspension control arm is precision-engineered and rigorously tested to provide reliable replacement for the original equipment on specific vehicles. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16 In (66)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16204 (16204)
- UVIEW Oil Cartridge, 46 Viscosity Pag Oil, 8 oz. (488046P)
- SUNBELT Transmission Filter- 40 Micron Dixie 68140 3" x3" x4" (A-B1OF212)
- DORMAN Rear Right Lower Control Arm, 522-356 (522-356)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-322 (522-322)
- DORMAN Front Left Lower Control Arm, 521-893 (521-893)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-555 (520-555)
- DORMAN Suspension Control Arm Bushing - Rear Upper, 905-203 (905-203)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-321 (521-321)
- TERAFLEX 07-C JK ALPINE REAR LOWER FLEXARM KIT (1415540)
- Dorman Control & Idler Arms