Shop All Shock & Strut Bumpers and Bellows
Dorman
523-258 Front Position Strut Bumper
Mfr # 523-258
Zoro # G604375112
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Color Yellow
- Position Front Left; Front Right
- Grade Regular
- Vehicle Fit Dodge 2010-08, Jeep 2022-07, Ram 2022-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 523-258
- Zoro # G604375112
- UPC # 88548458277
- Country of Origin China
- Category Shock & Strut Bumpers and Bellows
Details
Material | Foam |
Color | Yellow |
Item | Suspension Jounce Bumper |
Position | Front Left; Front Right |
Grade | Regular |
Vehicle Fit | Dodge 2010-08, Jeep 2022-07, Ram 2022-11 |
Shape | Round |
Attachment Method | Pressed |
Description
This jounce bumper is precision-engineered and rigorously tested to provide reliable replacement for the original equipment on specific vehicles. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 92-92 Cadillac Fleetwood/92-92 Olds Tor Bearing W/Hub, H513087 (H513087)
- PARKER Air Brake Tubing, 5/32 In. OD, Blk (PFT-2.5-BLK-100)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-516-8)
- K&W Permanent Metallic™ Gasket Compound, 9 oz., Copper, Aerosol (401612)
- DORMAN 523-237 Front Position Jounce Bumper (523-237)
- KYB Strut Boots - Rear, SB101 (SB101)
- MOOG Suspension Strut Bellow - Front, K90464 (K90464)
- ENERGY SUSPN 1625 Outside Diameter 6875 Long Black Polyurethane Set Of 2 (9.9121G)
- MOOG CHASSIS PRODUCTS Moog Suspension Strut Bumper, Moog K201940 Suspension Strut Bumper (K201940)
- ENERGY SUSPN 15 Outside Diameter 15625 Long Black Polyurethane Set Of 2 (9.9103G)
- ENERGY SUSPENSION 1IN TALL FLAT HEAD BUMP STOP (9.9117G)
- Dorman Shock & Strut Bumpers and Bellows