Shop All Shock & Strut Bumpers and Bellows
Dorman
523-237 Front Position Jounce Bumper
Mfr # 523-237
Zoro # G004375170
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Foam
- Attachment Method Pressed
- Grade Regular
- Diameter 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 523-237
- Zoro # G004375170
- UPC # 88548445979
- Country of Origin China
- Category Shock & Strut Bumpers and Bellows
Dimensions
Diameter | 56 mm |
Details
Color | Yellow |
Material | Foam |
Item | Suspension Jounce Bumper |
Attachment Method | Pressed |
Grade | Regular |
Vehicle Fit | Chevrolet 2011-06, Pontiac 2010-05, Saturn 2009-04 |
Position | Front Left; Front Right |
Description
This jounce bumper is precision-engineered and rigorously tested to provide reliable replacement for the original equipment on specific vehicles. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS By-Pass Oil Filter Base, 4-1/4 x 2-3/4 In (OB1305)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6730)
- UNIQUE TRUCK 60IN CONTRACTOR TOPSIDER W/ DRAWERS & DOORS COMMERCIAL CLASS (TBS200-60-BD)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- MOOG Suspension Strut Bellow - Front, K90464 (K90464)
- ENERGY SUSPENSION ALL PURPOSE BUMP STOPS (2) (9.9101G)
- ENERGY SUSPENSION 1IN TALL FLAT HEAD BUMP STOP (9.9117G)
- ENERGY SUSPN 1875 x 1375 Outside Diameter 875 Long Black Polyurethane Set Of 2 (9.9118G)
- KYB Strut Boots - Rear, SB125 (SB125)
- KYB Strut Boots - Front, SB105 (SB105)
- KYB Strut Boots - Rear, SB108 (SB108)
- Dorman Shock & Strut Bumpers and Bellows