Shop All Flange Bolts
Dorman
5/16"-24 Flange Bolt, Steel, 2 in L
Mfr # 960-193
Zoro # G107040340
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 960-193
- Zoro # G107040340
- UPC # 885484427921
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Material | Steel |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, Steel, Black Oxide, 2 PK (40555)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 60 PK (03892)
- PRECISION BRAND Arbor Shim, 0.0200x7/8 ID, Pk10 (25193)
- DORMAN 3/8"-16 Flange Bolt, Steel, 1-1/4 in L (960-211D)
- DORMAN 5/16"-18 Flange Bolt, Steel, 1/2 in L (960-105)
- DORMAN M10-1.50 Flange Bolt, Zinc Plated Steel, 30 mm L (981-531D)
- MIDWEST FASTENER Class 8.8, M16-2.00 Flange Bolt, Zinc Plated Steel, 30 mm L, 2 PK (933161)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ78)
- ZORO SELECT #10-32 Flange Bolt, Black Oxide 3/8 in L, 6000 PK (1106MWWB)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 16.90 mm L (K1492.04X10)
- Dorman Flange Bolts