Shop All Automotive Door & Hatch Parts
Dorman
49227 Power Door Lock Switch - Front Right and Left, 1 Button
Mfr # 49227
Zoro # G604305041
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Buick 1985-77, Cadillac 1982, Chevrolet 1993-81, GMC 1993-81, Oldsmobile 1984-77, Pontiac 1982-77
- Number of Buttons 1
- Positions Front Left/Right
- Housing Material Plastic
- Terminal Type Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 49227
- Zoro # G604305041
- UPC # 3749549227
- Country of Origin Taiwan, Province of China
- Category Automotive Door & Hatch Parts
Details
Vehicle Fit | Buick 1985-77, Cadillac 1982, Chevrolet 1993-81, GMC 1993-81, Oldsmobile 1984-77, Pontiac 1982-77 |
Item | Power Door Lock Switch |
Number of Buttons | 1 |
Positions | Front Left/Right |
Housing Material | Plastic |
Terminal Type | Bullet |
Description
Bring back the ease and convenience of power-locking and unlocking your doors with Dorman's Door Lock Switch. Our meticulous attention to mechanical and electrical details ensures long-lasting performance. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARVER COVERS Bimini Top 60" Replacement Hold-Down Straps w/Single Snap-Hook, PK4 (62060)
- ELIMINATOR LIGHTING Eliminator Lighting AMBERFOG700 700W Fog Machine with LED (AMBERFOG700)
- SKF Shaft Seal, 1-1/4 x 1-61/64 x 1/4", CRWA1, NBR (12396)
- GLOBETECH MANUFACTURING ABS, Coil Electric, 7Way, 12 Lead, 15ft., Grn (GT3301)
- DORMAN Trunk Release Cable, 912-301 (912-301)
- DORMAN Door Seal - Front Right, 924-444 (924-444)
- DORMAN Outside Door Handle Reinforcement - Front Left, 81970 (81970)
- DORMAN Hood Release Cable, 912-071 (912-071)
- DORMAN Door Hinge Pin & Bushing Kit - Front Lower, 38438 (38438)
- DORMAN Door Hinge Pin & Bushing Kit - Front, 38416 (38416)
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- Dorman Automotive Door & Hatch Parts