Shop All Automotive Heating & Air Conditioning Parts
Dorman
47238HP Aluminum Heater Hose Repair Kit
Mfr # 47238HP
Zoro # G004268854
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes Hose; (4) Clamps
- Material Aluminum
- Connection Type Barb; Quick Connect x Barb x Barb
- Vehicle Fit Chrysler 2016-08, Dodge 2019-08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 47238HP
- Zoro # G004268854
- UPC # 88548464184
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outside Dia. | 5/8 in; 5/8 in; 5/8 in |
Details
Color | Silver |
Includes | Hose; (4) Clamps |
Material | Aluminum |
Connection Type | Barb; Quick Connect x Barb x Barb |
Vehicle Fit | Chrysler 2016-08, Dodge 2019-08 |
Angle | Straight |
Shape | Irregular |
Item | Heater Hose Connector |
Description
Dorman HVAC Heater Hose Connectors are made to resist brittleness, cracking, and coolant leaks. The hose is designed to withstand extreme temperatures from the engine's coolant for long-lasting durability. Additionally, the Y-connector material is upgraded from plastic to aluminum to prolong the service life of the part. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- ZEROSTART Engine Heater - 600W 120V, 3/4in. Npt Caterpillar, Perkins (3500145)
- VELVAC Htd/Rmt Switch Assy-"E"Van (747524)
- 3M 3M 420 Bondo Fiberglass Resin Repair Kit (7010363201)
- DORMAN Heater Hose Connector 5/8 In. Hose X 3/8-18 Npt X 1-1/2 In. Long Nipple (56152)
- DORMAN 973-574 Blower Motor Resistor Kit With Harness (973-574)
- DORMAN 973-407 Blower Motor Resistor Kit with Harness (973-407)
- DORMAN 926-133 HVAC Blend Door Gear Kit (926-133)
- DORMAN HVAC Control Duct Hose, 96024 (96024)
- DORMAN 973-500 Blower Motor Resistor Kit With Harness (973-500)
- FOUR SEASONS Service Port, 59946 (59946)
- Dorman Automotive Heating & Air Conditioning