Shop All Fuel Pumps
Dorman
47077 Vacuum Storage Canister
Mfr # 47077
Zoro # G804308934
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Buick 1998-84, Cadillac 1993-87, Chevrolet 1999-83, GMC 1995-83, Oldsmobile 1998-84, Pontiac 1998-84
- Material Plastic
- Number of Vacuum Ports 1
- Number of Hose Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 47077
- Zoro # G804308934
- UPC # 3749547077
- Country of Origin China
- Category Fuel Pumps
Details
Color | Black |
Application | Buick 1998-84, Cadillac 1993-87, Chevrolet 1999-83, GMC 1995-83, Oldsmobile 1998-84, Pontiac 1998-84 |
Material | Plastic |
Item | Vacuum Storage Canister |
Number of Vacuum Ports | 1 |
Number of Hose Connectors | 1 |
Description
Dorman's Vacuum Reservoir restores proper vacuum to keep your engine performing smoothly. The Reservoir is engineered from high-quality materials to stand up to extreme under hood temperatures for a long-lasting service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX JL/JLU: HD FORGED ADJUSTABLE FRONT TRACK BAR (0-6" LIFT) (1753420)
- ROTOMASTER Turbocharger, A1200125N (A1200125N)
- DORMAN Radiator Mount Bushing - Upper, 926-276 (926-276)
- PEAK Antifreeze Coolant, 55 gal., RTU (FCA0B1)
- DORMAN 03875 Fuel Pump Push Rod (03875)
- DORMAN Vacuum Pump Pulley, 300-700 (300-700)
- DORMAN OE Replacement 20 Diameter Black And White (310-219)
- DORMAN Vacuum Pump, 904-214 (904-214)
- MOTORCRAFT 05-07 Ford S-Duty 5.4L V8/6.8L V10 Fuel Pump, Pfs306 (PFS306)
- HOLLEY F/PUMP DOMINATOR IN-LINE BLT (12-1800)
- HELLA Fuel Pump, #Hella 358106241 Hella (358106241)
- Dorman Fuel Pumps