Shop All PVC Tubing
Dorman
46087 PCV Emissions Hose
Mfr # 46087
Zoro # G104268655
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. End 1: 0.33 in; End 2: 0.28 in
- Length 16-1/4 in
- Application Ford 2003-00, Lincoln 2000
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 46087
- Zoro # G104268655
- UPC # 88548449989
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | End 1: 0.33 in; End 2: 0.28 in |
Length | 16-1/4 in |
Details
Application | Ford 2003-00, Lincoln 2000 |
Item | PCV Valve Hose |
Material | Nylon |
Description
PCV Hoses allows crankcase pressure to escape the engine in a controlled manor. Plus, now with Dorman's PCV Valve Hoses you can replace just the hose, without the expense and hassle of installing a complete PCV Hose assembly, saving time, money and labor. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Filter Housing, 3/4 in. NPT, Blue (HF-150A)
- TOTO Mfv Lever Assembly Replacing Th305Sv1 (THYD9)
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- JONES STEPHENS Cleanout Cover, 4" dia., SS, 24 ga. (C90400)
- DORMAN 46078 PCV Breather Hose (46078)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 7/16 In OD (1512-312438-100)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00046)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1107)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1224)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- KURIYAMA Tubing, 30 at 70F, 50 ft., Shore A: 73 (K010-2026X50)
- Dorman Tubing