Shop All PVC Tubing
Dorman
46078 PCV Breather Hose
Mfr # 46078
Zoro # G504268743
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. End 1: 0.34 in; End 2: 0.45 in
- Material Plastic; Rubber
- Length 19-3/4 in
- Application Ford Escape 2004-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 46078
- Zoro # G504268743
- UPC # 88548444295
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | End 1: 0.34 in; End 2: 0.45 in |
Length | 19-3/4 in |
Details
Material | Plastic; Rubber |
Item | PCV Valve Hose |
Application | Ford Escape 2004-01 |
Description
PCV Hoses allows crankcase pressure to escape the engine in a controlled manor. Plus, now with Dorman's PCV Valve Hoses you can replace just the hose, without the expense and hassle of installing a complete PCV Hose assembly, saving time, money and labor. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" 316 Stainless Steel Part E (307ESS)
- DELTA 22 (590-PALGHDF)
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP34355)
- DORMAN 46087 PCV Emissions Hose (46087)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 50 Ft. L (ZUSA-HT-30)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1 in (1530-100137)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2256)
- TYGON Tubing, 11/16 I.D., 50 ft., Clear, Flexible (ACF00050)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3540)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-1162)
- Dorman Tubing