Shop All PVC Tubing
Dorman
46075 PCV Breather Hose- PCV Valve To Oil Filter Housing
Mfr # 46075
Zoro # G304268646
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. End 1: 0.65 in; End 2: 0.88 in
- Length 6 in
- Application Volkswagen Beetle 2003-98, Volkswagen Golf 2004-99, Volkswagen Jetta 2004-99
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 46075
- Zoro # G304268646
- UPC # 3749557823
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | End 1: 0.65 in; End 2: 0.88 in |
Length | 6 in |
Details
Application | Volkswagen Beetle 2003-98, Volkswagen Golf 2004-99, Volkswagen Jetta 2004-99 |
Item | PCV Valve Hose |
Material | Plastic |
Description
PCV Hoses allows crankcase pressure to escape the engine in a controlled manor. Plus, now with Dorman's PCV Valve Hoses you can replace just the hose, without the expense and hassle of installing a complete PCV Hose assembly, saving time, money and labor. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 1-1/2" Flanged 3-Way Brass Rotating Ball Valve (41406HV)
- NIBCO Gate Valve, 1-1/2 In., FNPT, Bronze (T29 1 1/2)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 24In (WIETBPS24)
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- DORMAN 46087 PCV Emissions Hose (46087)
- DORMAN 46078 PCV Breather Hose (46078)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-100)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-39)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- Dorman PVC Tubing