Shop All Rubber Hoses & Lines
Dorman
46062 Emissions Hose
Mfr # 46062
Zoro # G004306990
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1/2 in
- Outside Dia. 0.799 in
- Material Rubber
- Application Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Oldsmobile 2004-02
- Attachment Type Slip on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 46062
- Zoro # G004306990
- UPC # 3749546062
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. (In.) | 1/2 in |
Outside Dia. | 0.799 in |
Details
Item | PCV Valve Tube |
Material | Rubber |
Application | Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Oldsmobile 2004-02 |
Attachment Type | Slip on |
Description
Provide an airtight seal between PCV hoses, and prevent vacuum leaks, with Dorman's resilient PCV Valve Tubes. The tubes are constructed from high quality, crack-resistant materials for durability against brittleness and fluctuating under hood temperatures. They are excellent for the repair of emission and vacuum systems on cars, trucks and tractors. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Stop/Tail Light Rnd Red (V826KR-7)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- EXTREME MAX Extreme Max 3006.2335 BoatTector Solid Braid MFP Dock Line - 3/8" x 15', Burgundy (3006.2335)
- BALDWIN FILTERS Fuel Filter, 4-15/16" L, 4-21/32" O.D. (B40138)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DAYCO Radiator Hose, ID 1 In, OD 1.4 In (75100GL)
- Dorman Rubber Hoses & Accessories