Shop All Rubber Hoses & Lines
Dorman
46030 Emissions Hose and Elbow
Mfr # 46030
Zoro # G704306955
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Elbow
- Outside Dia. 0.35 in
- Inside Dia. (In.) 0.79 in
- Application Ford Escape 2002-01, Ford Focus 2002-00
- Attachment Type Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 46030
- Zoro # G704306955
- UPC # 3749546030
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Outside Dia. | 0.35 in |
Inside Dia. (In.) | 0.79 in |
Details
Item | PCV Valve Tube |
Includes | Elbow |
Application | Ford Escape 2002-01, Ford Focus 2002-00 |
Attachment Type | Push On |
Description
Provide an airtight seal between PCV hoses, and prevent vacuum leaks, with Dorman's resilient PCV Valve Tubes. The tubes are constructed from high quality, crack-resistant materials for durability against brittleness and fluctuating under hood temperatures. They are excellent for the repair of emission and vacuum systems on cars, trucks and tractors. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE LED Waterproof Trailer Light Kit (52701)
- CODE 3 Speaker With 2015+ F150 Bracket, 100W (C3100F15015)
- KROWN Krown Phone Strobe Flasher (KM-PSF)
- DONALDSON P164176, HYD CART (P164176)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DAYCO Radiator Hose, ID 1 1/2 In, OD 1.9 In (75150GL)
- Dorman Rubber Hoses & Lines