Shop All Windshield Wiper Parts
Dorman
42911 Rear Window Wiper Arm
Mfr # 42911
Zoro # G704308751
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-1/2 in
- Color Black
- Material Plastic
- Universal Fit No
- Position Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 42911
- Zoro # G704308751
- UPC # 3749542911
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 15-1/2 in |
Details
Color | Black |
Material | Plastic |
Universal Fit | No |
Position | Rear |
Attachment Type | Threaded Stud |
Vehicle Fit | Jeep Grand Cherokee 2010-05 |
Item | Windshield Wiper Arm |
Wiper End Type | Snap In |
Description
A streaked windshield isn't only aggravating, it's unsafe. If new wiper blades aren't fixing the problem, your wiper arms may be the culprit. Properly functioning arms are essential to a clear and clean windshield. Count on Dorman to help restore the efficiency of your wiper system, and your vision of the road. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Regular Locking Fuel Cap, 31840 (31840)
- KEN-TOOL Mt and Demount Spoon, 30 In, 11/16 In (33220)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/16" (26223)
- A & I PRODUCTS Selector Valve 6.5" x3.5" x3" (A-SVS2)
- DORMAN Wiper Motor Pulse Board Module, 88136 (88136)
- DORMAN Wiper Assembly, 602-211AS (602-211AS)
- DORMAN Windshield Wiper Arm, 42704 (42704)
- DORMAN Windshield Wiper Arm - Front Right, 42625 (42625)
- DORMAN 42886 Windshield Wiper Arm - Front Left Or Right (42886)
- DORMAN Windshield Wiper Transmission - Left, 602-006 (602-006)
- MOTORMITE Wiper Linkage Bushing Replacement, 49439 (49439)
- Dorman Automotive Exterior Accessories