Shop All Windshield Wiper Parts
Dorman
42886 Windshield Wiper Arm - Front Left Or Right
Mfr # 42886
Zoro # G504308739
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 28-1/8 in
- Color Black
- Universal Fit No
- Position Front Left/Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42886
- Zoro # G504308739
- UPC # 3749542886
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 28-1/8 in |
Details
Material | Steel |
Color | Black |
Universal Fit | No |
Position | Front Left/Right |
Attachment Type | Spine / Flange Nut |
Vehicle Fit | Dodge Ram 1500 2001-97, Dodge Ram 2500 2002-97, Dodge Ram 3500 2002-97 |
Wiper End Type | Hook |
Item | Windshield Wiper Arm |
Description
A streaked windshield isn't only aggravating, it's unsafe. If new wiper blades aren't fixing the problem, your wiper arms may be the culprit. Properly functioning arms are essential to a clear and clean windshield. Count on Dorman to help restore the efficiency of your wiper system, and your vision of the road. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Home RTH2300B1012-A 5.2 Day Prog Thermostat Wht (RTH2300B1012/A)
- VALTERRA NO-FUSS FLUSH WITH CHECK VALVE, CARDED (A70)
- LUMAPRO Miniature Lamp, 1385, 20W, R12, 28V (1385)
- MAKITA Inflator, 18V, Cordless, 25-1/2 in Hose L (DMP180ZX)
- DORMAN 42648 Windshield Wiper Arm - Front Right (42648)
- DORMAN Windshield Wiper Transmission - Left, 602-004 (602-004)
- DORMAN Wiper Motor Pulse Board Module, 88136 (88136)
- DORMAN Windshield Wiper Arm - Front Right, 42667 (42667)
- DORMAN Windshield Wiper Arm - Front, 42631 (42631)
- DORMAN Windshield Wiper Arm - Front, 42630 (42630)
- WAI GLOBAL WIPER MOTOR, WPM9049 (WPM9049)
- Dorman Automotive Exterior Accessories