Shop All Windshield Wiper Parts
Dorman
42648 Windshield Wiper Arm - Front Right
Mfr # 42648
Zoro # G804309139
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 23.13 in
- Color Black
- Position Front Right
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42648
- Zoro # G804309139
- UPC # 3749502728
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 23.13 in |
Details
Material | Steel |
Color | Black |
Position | Front Right |
Universal Fit | No |
Vehicle Fit | Ford 2007-99 |
Attachment Type | Spine / Flange Nut |
Item | Windshield Wiper Arm |
Wiper End Type | Hook |
Description
A streaked windshield isn't only aggravating, it's unsafe. If new wiper blades aren't fixing the problem, your wiper arms may be the culprit. Properly functioning arms are essential to a clear and clean windshield. Count on Dorman to help restore the efficiency of your wiper system, and your vision of the road. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4Piece Friction Fit Low Profile Jack Pad Riser Tool Set for Tesla Model 3 and Model Y (60994)
- DONALDSON P554560, LUBE SPIN (P554560)
- VAICO Steering Idler Arm Repair Kit, V30-7148 (V30-7148)
- ILC Replacement For IOTA DLS45 (DLS-45)
- DORMAN Windshield Wiper Arm - Front Right, 42667 (42667)
- DORMAN Windshield Wiper Transmission - Left, 602-006 (602-006)
- DORMAN 42911 Rear Window Wiper Arm (42911)
- DORMAN Windshield Wiper Arm, 42704 (42704)
- DORMAN Windshield Wiper Arm - Front, 42631 (42631)
- DORMAN 42886 Windshield Wiper Arm - Front Left Or Right (42886)
- TRICO OE Replacement, 22", Black (25-220)
- Dorman Automotive Exterior Accessories