Shop All Windshield Wiper Parts
Dorman
42549 Wiper Arm - Rear
Mfr # 42549
Zoro # G304309110
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Plastic; Rubber
- Includes Spray Nozzle
- Length 10.9 in
- Color Black
- Vehicle Fit Cadillac 2000-99, Chevrolet 2000-92, GMC 2000-92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42549
- Zoro # G304309110
- UPC # 3749542549
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 10.9 in |
Details
Material | Steel; Plastic; Rubber |
Includes | Spray Nozzle |
Color | Black |
Vehicle Fit | Cadillac 2000-99, Chevrolet 2000-92, GMC 2000-92 |
Universal Fit | No |
Attachment Type | Spine / Flange Nut |
Position | Rear |
Item | Windshield Wiper Arm |
Wiper End Type | Pin |
Description
A streaked windshield isn't only aggravating, it's unsafe. If new wiper blades aren't fixing the problem, your wiper arms may be the culprit. Properly functioning arms are essential to a clear and clean windshield. Count on Dorman to help restore the efficiency of your wiper system, and your vision of the road. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 3, 2" Shank, 45296 (45296)
- DORMAN Brake Master Cylinder, M3081 (M3081)
- LISLE Stretch Belt Remover/Installer (59370)
- WIX FILTERS Mazda 3 10-13-Cabin Air-2 Per Box (24046)
- DORMAN 42648 Windshield Wiper Arm - Front Right (42648)
- DORMAN Windshield Wiper Transmission Assembly, 602-320 (602-320)
- DORMAN 42863 Windshield Wiper Arm - Front Left Or Right (42863)
- DORMAN Windshield Wiper Arm - Front Right, 42625 (42625)
- DORMAN Wiper Assembly, 602-211AS (602-211AS)
- DORMAN 42886 Windshield Wiper Arm - Front Left Or Right (42886)
- GENUINE Wiper Arm Nut, 90162834100 (90162834100)
- Dorman Windshield Wiper Parts