Shop All Windshield Wiper Parts
Dorman
42547 Windshield Wiper Arm - Front Left
Mfr # 42547
Zoro # G104309136
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.86 in
- Material Steel; Plastic; Rubber
- Color Black
- Includes Spray Nozzle
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42547
- Zoro # G104309136
- UPC # 3749542547
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 20.86 in |
Details
Material | Steel; Plastic; Rubber |
Color | Black |
Includes | Spray Nozzle |
Universal Fit | No |
Position | Front Left |
Vehicle Fit | Cadillac 2006-02, Chevrolet 2007-02, GMC 2007-02 |
Attachment Type | Spine / Flange Nut |
Wiper End Type | Hook |
Item | Windshield Wiper Arm |
Description
A streaked windshield isn't only aggravating, it's unsafe. If new wiper blades aren't fixing the problem, your wiper arms may be the culprit. Properly functioning arms are essential to a clear and clean windshield. Count on Dorman to help restore the efficiency of your wiper system, and your vision of the road. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, 6203-Ffa (6203-FFA)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 4 Hole 4 Ply (30550)
- A & I PRODUCTS Drawbar 40.5" x5.5" x2.5" (A-47445386)
- ECCO Rotating Beacon, Polycarbonate, 8-13/64" H (5816A)
- DORMAN Wiper Motor Pulse Board Module, 88136 (88136)
- DORMAN Wiper Motor Pulse Board Module, 906-136 (906-136)
- DORMAN Wiper Assembly, 602-211AS (602-211AS)
- DORMAN Windshield Wiper Arm - Front, 42630 (42630)
- DORMAN Windshield Wiper Arm, 42704 (42704)
- DORMAN Windshield Wiper Arm - Front Right, 42667 (42667)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- Dorman Automotive Exterior Accessories