Shop All Windshield Wiper Parts
Dorman
42539 Windshield Wiper Arm - Front Left
Mfr # 42539
Zoro # G904309152
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28-5/8 in
- Color Black
- Material Steel; Plastic; Rubber
- Includes Spray Nozzle
- Vehicle Fit Buick 2005-97, Chevrolet 2005-00, Oldsmobile 2002-98, Pontiac 2003-97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42539
- Zoro # G904309152
- UPC # 3749542539
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 28-5/8 in |
Details
Color | Black |
Material | Steel; Plastic; Rubber |
Includes | Spray Nozzle |
Vehicle Fit | Buick 2005-97, Chevrolet 2005-00, Oldsmobile 2002-98, Pontiac 2003-97 |
Attachment Type | Spine / Flange Nut |
Universal Fit | No |
Position | Front Left |
Wiper End Type | Hook |
Item | Windshield Wiper Arm |
Description
A streaked windshield isn't only aggravating, it's unsafe. If new wiper blades aren't fixing the problem, your wiper arms may be the culprit. Properly functioning arms are essential to a clear and clean windshield. Count on Dorman to help restore the efficiency of your wiper system, and your vision of the road. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Ac Main Double Pole 30 Amp Circuit Breaker (9982316B)
- SPECIALTY PRODUCTS CO MULTI CUTTER BLADES 2 (SPP10011)
- GARMIN Garmin 010-01741-00 GPSMAP 1222 With Worldwide Basemap (010-01741-00)
- DONALDSON Air Filter, Primary Duralite, D045003 (D045003)
- DORMAN Windshield Wiper Arm - Front, 42630 (42630)
- DORMAN Windshield Wiper Transmission Assembly, 602-320 (602-320)
- DORMAN 42863 Windshield Wiper Arm - Front Left Or Right (42863)
- DORMAN 42911 Rear Window Wiper Arm (42911)
- DORMAN Windshield Wiper Arm - Front Right, 42625 (42625)
- DORMAN Windshield Wiper Transmission - Left, 602-004 (602-004)
- DORMAN Wiper Motor Pulse Board Module, 88136 (88136)
- Dorman Automotive Exterior Accessories