Shop All Windshield Wiper Parts
Dorman
42525 Wiper Arm - Rear
Mfr # 42525
Zoro # G704308935
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27-3/4 in
- Color Black
- Material Steel
- Attachment Type Spine / Flange Nut
- Position Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42525
- Zoro # G704308935
- UPC # 3749542525
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 27-3/4 in |
Details
Color | Black |
Material | Steel |
Attachment Type | Spine / Flange Nut |
Position | Rear |
Universal Fit | No |
Vehicle Fit | Ford Expedition 2002-99, Lincoln Navigator 2002-99 |
Item | Windshield Wiper Arm |
Wiper End Type | Hook |
Description
A streaked windshield isn't only aggravating, it's unsafe. If new wiper blades aren't fixing the problem, your wiper arms may be the culprit. Properly functioning arms are essential to a clear and clean windshield. Count on Dorman to help restore the efficiency of your wiper system, and your vision of the road. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBCAT BOBCAT 6515541 Replacement/Interchange Hydraulic Filter (MF0057995)
- ZEROSTART Cab & Cargo Heater Model 500 - 12V, 17,500 Btu, 5/8in. 16Mm Hose, Rear Right Connections (7000502)
- SUR&R Fuel Tubing, 5/16" Outside dia., 25 ft. L (K005)
- A & I PRODUCTS Spring, Seat 3" x1.7" x1.7" (A-6C040-45990)
- DORMAN Windshield Wiper Arm, 42704 (42704)
- DORMAN Windshield Wiper Arm - Front, 42630 (42630)
- DORMAN Windshield Wiper Transmission - Left, 602-006 (602-006)
- DORMAN Wiper Motor Pulse Board Module, 906-136 (906-136)
- DORMAN Windshield Wiper Arm - Front Right, 42667 (42667)
- DORMAN 42911 Rear Window Wiper Arm (42911)
- CTA MANUFACTURING Window Belt Molding Remover (1019)
- Dorman Automotive Exterior Accessories