Shop All Spark Plugs
Dorman
42004 Spark Plug Non-Foulers - 14mm Gasket Seat Long Reach
Mfr # 42004
Zoro # G704309192
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Spark Plug Thread Size 14 mm
- Spark Plug Seat Type Tapered
- Reach 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42004
- Zoro # G704309192
- UPC # 3749542004
- Country of Origin China
- Category Spark Plugs
Dimensions
Spark Plug Thread Size | 14 mm |
Details
Color | Silver |
Material | Steel |
Spark Plug Seat Type | Tapered |
Item | Spark Plug Non-Fouler |
Reach | 3/4 in |
Description
Dorman offers a variety of Spark Plug Non-Foulers for a range of applications. All our Non-Foulers are constructed of high-quality steel for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- GROTE Vinyl Insul. Steel Clamps, 1/2", PK15 (84-7008)
- WESTWARD Bottle Jack, Hydraulic, 5 Tons, 7-7/8in.L (35MT09)
- GROCO 1" Bronze Tri-Flanged Ball Valve/Seacock (FBV-1000)
- DORMAN Spark Plug Non-Foulers- 18Mm Gasket Seat (D18-42009)
- DORMAN Spark Plug Thread Repair Kit, 42025 (42025)
- NGK LASER IRIDIUM SPARK PLUG(PR-EA/BX-4) (94124)
- BOSCH SPARK PLUG SINGLE IRIDIUM (96347)
- FEDERAL MOGUL-CHAMP-WAGNER Federal Mogul-Champ-Wagner 220596 QL77CC Champion Spark Plug (220596)
- DENSO DENSO 4703 Spark Plug (4703)
- STENS New Spark Plug Shop Pack For Ngk Cs6, 1716 Plug Type Resistor, Bulk Pack (130-178)
- Dorman Spark Plugs