Shop All DOT Fittings & Tubing
Dorman
316 x 14 Thread 057 Diameter Brass Single
Mfr # 785-432D
Zoro # G407052449
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Dia./Thread Size 0.43 in
- System of Measurement SAE
- Thread Type Medium
- Line Inside Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 785-432D
- Zoro # G407052449
- UPC # 885484912205
- Country of Origin India
- Category DOT Fittings & Tubing
Dimensions
Dia./Thread Size | 0.43 in |
Line Inside Diameter | 1/8 in |
Details
Pipe Fitting Material | Brass |
System of Measurement | SAE |
Thread Type | Medium |
Male To Female | Yes |
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO ATO Fuses, 10A, PK5 (RPATO10)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7927)
- POWEROPTIX Universal Glad Hand (103-00086)
- WIX FILTERS Cabin Air Filter, 24068 (24068)
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- DORMAN Fuel Hose Fitting-Male Connector-1/4 In. X 1/8 In. Mnpt, Dorman - Autograde 785-410 (785-410)
- DORMAN 316 Thread Tee Fitting Brass Single (785-436D)
- DORMAN 18 MNPT Thread size Barbed End 135 Length Brass (787-018D)
- DORMAN 516 Union Fitting Brass Pack Of 2 (785-306D)
- DORMAN 18 MNPT Thread size Barbed End 90 Degree Fitting Angle 09 Length Brass (787-046D)
- EATON Tubing, Air Line, Blue, 5/32 X 50 Ft (75720)
- Dorman DOT Fittings & Tubing