Shop All Suspension Hardware & Components
Dorman
31054 Control Arm Bumper Assortment
Mfr # 31054
Zoro # G204268838
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Position Front
- Shape Round
- Number of Mounting Studs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 31054
- Zoro # G204268838
- UPC # 3749531054
- Country of Origin Taiwan, Province of China
- Category Suspension Hardware & Components
Details
Color | Black |
Material | Rubber |
Position | Front |
Item | Control Arm Bumper |
Shape | Round |
Number of Mounting Studs | 1 |
Attachment Method | Threaded |
Grade | Regular |
Vehicle Fit | Chrysler 1973-66, Dodge 1996-66, Ford 1978-75, Plymouth 1981-66 |
Description
This suspension control arm bumper is precision-engineered and rigorously tested to provide reliable replacement for the original equipment on specific vehicles. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 10W30 Motor Oil (XO10W30QFA)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x2" x3" (A-RA102RRB-I)
- LAUNCH TECH USA Millennium 90 Pro (301050365)
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal (T16)
- DORMAN Jounce Bumper - Rear, 523-049 (523-049)
- DORMAN Compressor, 949-008 (949-008)
- DORMAN Suspension Knuckle Bushing - Rear Right, 905-536 (905-536)
- DORMAN 523-073 Rear Position Trailing Arm Bushing (523-073)
- DORMAN 949-099 Suspension Air Compressor (949-099)
- DORMAN Suspension Knuckle Bushing - Rear Upper, 905-531 (905-531)
- MEVOTECH Suspension Control Arm/Ball Joint Assembly 2007-2013 Suzuki SX4 2. (CMS601041)
- Dorman Suspension Hardware & Components