Shop All Engine Components
Dorman
264-459 Engine Oil Pan
Mfr # 264-459
Zoro # G304301886
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.4 in
- Depth 6.4 in
- Application Chevrolet 2018-10
- Includes Drain Plug
- Features Baffled, Dipstick Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 264-459
- Zoro # G304301886
- UPC # 3749583012
- Country of Origin Taiwan, Province of China
- Category Engine Components
Dimensions
Length | 17.4 in |
Depth | 6.4 in |
Strap Width | 12 in |
Thread Size | M14-1.5 |
Details
Item | Engine Oil Pan |
Application | Chevrolet 2018-10 |
Includes | Drain Plug |
Features | Baffled, Dipstick Port |
Material | Aluminum |
Sump Location | Center |
Sump Type | Wet |
Description
Our comprehensive line of Engine Oil Pans include drain plugs for a complete repair. Since this part is a direct replacement, the exact fit provides an additional layer of efficiency and convenience. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Blade Asy - Wiper, Ww2750 (WW2750)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 18x20", PK2, 2 PK (B1820LSP)
- SKF NBR, single lip, Wave oil seal (20530)
- DRI-EAZ Air Filter, MERV 8, Pleated, PK12 (125029)
- DORMAN 555-103 Steel Cup Expansion Plug 36.5mm, Height 0.410 (555-103)
- DORMAN Fuel Tank Attaching Hardware, 55157 (55157)
- DORMAN 555-065 Steel Cup Expansion Plug 2-9/64 In., Height 0.432 (555-065)
- DORMAN Steering Cooler, 918-302 (918-302)
- DORMAN Pcv Valve Grommet, 42065 (42065)
- DORMAN Rad. & T.L. Ret Nuts, 42136 (42136)
- DORMAN Tie Rod Dust Boot, 13563 (13563)
- Dorman Engine Components