Shop All Brake Parts
Dorman
21135 Brake Bar Lever
Mfr # 21135
Zoro # G104308931
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Color Brass
- Vehicle Fit Ford 2003-74, Mercury 1996-75
- Position Rear Left; Rear Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 21135
- Zoro # G104308931
- UPC # 3749521135
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 9 in |
Details
Item | Brake Bar Lever |
Color | Brass |
Vehicle Fit | Ford 2003-74, Mercury 1996-75 |
Position | Rear Left; Rear Right |
Description
Our Parking Brake Strut restores functionality to Drum Brakes due to a corroded or damaged Brake Bar Lever. The Parking Brake Strut is coated to prevent corrosion and constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48044)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 5 Hole 4 Ply (30595)
- LARSON Larson 5035252 Euro Zinc Push Button Latch; White (5035252)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10)
- DORMAN Parking Brake Pedal Pad, 20742 (20742)
- DORMAN Brake Backing Plate - Front, 924-236 (924-236)
- DORMAN Brake Shoes Hold Down Kit (HW4019)
- DORMAN Disc Brake Caliper Bolt Or Pin, Hw14193 (HW14193)
- DORMAN Drum Brake Self Adjuster Repair Kit, Hw12505 (HW12505)
- DORMAN Shift Interlock Solenoid, 924-977 (924-977)
- PARKER Female Elbow, Brass, 1/4 in Tube, 1.02 in L (270NTA-4-2)
- Dorman Automotive Brakes