Shop All Brake Pads
Dorman
20723 Brake And Clutch Pedal Pad
Mfr # 20723
Zoro # G404375008
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Lexus 1997-90, Toyota 2006-71
- Material Rubber
- Color Black
- Attachment Type Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 20723
- Zoro # G404375008
- UPC # 3749520723
- Country of Origin Taiwan, Province of China
- Category Brake Pads
Details
Application | Lexus 1997-90, Toyota 2006-71 |
Material | Rubber |
Color | Black |
Attachment Type | Push On |
Item | Brake Pedal Pad |
Description
Tough and practical - Dorman's Brake Pedal Pads stand up to all the elements-- including harsh winter salt. Their true value, however, lies in safety: made of hardened rubber and ridged to stop shoes from slipping, they can be counted on to withstand continual wear and tear. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Chemical Resistant Nylon Brush - Short Handle (857CR)
- GROTE Standard Tie, Black, 7.6", 50lb.., PK100 (83-6019C)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DB ELECTRICAL New Starter For Hino 238 Nd 05 06 07 08 09 10 2005-2010 Tg428080-2511 19966 (410-52555)
- DORMAN Brake Shoes Hold Down Kit, Hw24050 (HW24050)
- DORMAN Brake Pedal Pad, 20753 (20753)
- DORMAN Brake Pedal Pad, 20722 (20722)
- DORMAN Brake Pedal Pad, 20785 (20785)
- DORMAN Brake Pedal Pad, 20787 (20787)
- DORMAN Brake Pedal Pad, 20780 (20780)
- MOTORCRAFT Kit - Brake Shoe And Lining, Brpf6 (BRPF6)
- Dorman Automotive Brakes