Shop All DOT Fittings & Tubing
Dorman
18 Union Fitting Brass Pack Of 2
Mfr # 785-300D
Zoro # G307052433
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Grade Standard
- Pipe Fitting Connection Type Threaded
- Material Brass
- System of Measurement SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 785-300D
- Zoro # G307052433
- UPC # 885484962040
- Country of Origin India
- Category DOT Fittings & Tubing
Dimensions
Compression Sleeve Inside Diameter | 0.13 in |
Details
Finish | Brass |
Grade | Standard |
Pipe Fitting Connection Type | Threaded |
Material | Brass |
System of Measurement | SAE |
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Transmission Filter 4.05" x3.83" x3.83" (A-B1WH35)
- DONALDSON Air Filter, Safety Radialseal, P532504 (P532504)
- ARMOR ALL 64 Oz. Liquid Original Protectant Refill (17999WB)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10359C (HA10359C)
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- DORMAN Fuel Hose Fitting-Male Connector-1/4 In. X 1/8 In. Mnpt, Dorman - Autograde 785-410 (785-410)
- DORMAN 316 Thread Tee Fitting Brass Single (785-436D)
- DORMAN 516 Union Fitting Brass Pack Of 2 (785-306D)
- DORMAN 18 MNPT Thread size Barbed End 90 Degree Fitting Angle 09 Length Brass (787-046D)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 5/8" x 3/8" Male NPT (DOT68-1006)
- TECHNIDOT Fitting, DOT, Compression, Male Straight, 3/8" x 3/8" Male NPT (DOT68C-0606)
- Dorman DOT Fittings & Tubing